
Minimum Quantity: 2
Price: $339.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
AMPCO® P-8 Non-Sparking Bar Pinch 30" OAL
Features:
Features:
- Non-sparking
- Non-magnetic
- Corrosion resistant
- Made in the USA
- Beryllium-free
Weights & Dimensions
- Stock Size 7/8"
- Weight 5 lb LBS
- Length 30 IN (76.2 cm)
Product Details
- Type Pinch Bar
- Brand Ampco
- Stock Shape Hex
- Tip Type Point - Offset Tapered, Point - Straight Tapered
- Manufacturers Part Number P-8
Customer Review
Product Q & A
There are no questions for this product.
Accessories

AMPCO® Pinch Bar, Non-Sparking, 30" OAL
$339.95
- Product Information
- Customer Review
- Product Q&A
- Accessories