Upper shelves are sloped to keep contents from falling off. Expanded metal ends and center divider wall permit visibility while securing contents. Shelves are 14"W. Quick turn diamond caster pattern for narrow aisle maneuvering-steers from either end. Capacity 1600 lbs. with 6" x 2" Mold-on Rubber casters. Standard finish gray enamel.
Little Giant® Pick Pak Truck, 3600 lb. Capacity, 1600 lb. Capacity, 48"L x 28"W x 56"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,499.00
1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 28 in |
| Height | 56 in |
| Weight Capacity | 1600 lbs |
| Wheel Diameter | 6 in |
| Shelf Clearance | 14 in |
| Gauge | 14 |
Product Details
| Wheel Material | Mold-On Rubber |
| Type | General Purpose Truck |
| Shelf Type | Flat Solid with Lip Down |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel |
| Style | Dual-Side Access |
| Side Panels | Mesh |
| Number of Shelves | 6 |
| Material | Steel |
| Manufacturers Part Number | PPT-2848-6M |
| Brand | Little Giant |