Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Pic Gauges

Model # :WBB2311789

MPN #: PRO-201L-254E

Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 100 PSI, Stainless Case, Lower Mount, PRO-201L-254E

Product Description
2-1/2" Diameter Vacuum Gauge. Dial Improved accuracy to ASME B40.1 Grade A. One piece design for toughness during installation. Glycerine filled for added durability during in application. Stainless steel case and bezel with copper alloy internals.

Features
  • 0/100 PSI
  • Stainless Case Brass Internals
  • 1/4" NPT
  • Lower Mount
  • Glycerine Filled Pressure Gauge
  • Polycarbonate Lens
  • Ambient Temp 30° F to 160° F
PRICE
$27.95

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-7/8 in
Width3 in
Height1-5/8 in
Weight0.5 lbs
Air Inlet1/4 in
Gauge Size1-1/2 in
Connection Size1/4" NPT
Range0-100 PSI

Product Details

Connection LocationBottom Mount
Air Inlet Thread TypeMNPT
Accuracy2-1-2% of span ASME B40.1 Grade A °F
Max PSI100 psi
MaterialStainless Case, Brass Internals
Manufacturers Part NumberPRO-201L-254E
BrandPic Gauges
InterchangeCF1P-004A
TypePressure Gauge
Window MaterialPolycarbonate
PSI Range0-100 PSI psi
Temperature Range-50 to 160 °F
StyleHydraulic, Glycerine Filled
Package Quantity1
Description2-1/2" Dial Glycerine Filled Pressure Gauge Lower Mount
Case MaterialStainless Steel

Warranty

WarrantyLimited Warranty

Compliance & Certifications

CertificationsMeets or Exceeds ASME B40.100 Standard