This low-profile Centium T8 ballasts by Philips Advance is for standard and energy saving fluorescent lamps are an ideal choice for a broad range of new construction and retrofit applications. The ICN-4P32-N operates (3 or 4) F32T8 F25T8 F17T8 fluorescent lamps. It is instant start and features Premium Intelli Volt which operates the ballast at either 120V or 277V
Philips Advance ICN4P32N Electronic T8 Ballast, Instant Start, 4 or 3- 32W T8 Lamps, .88 BF
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$39.95was $41.95
Save $2.00 (5%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Starting Method | Instant Start |
| Voltage | 120-277 V |
| Number of Lamps | 4 |
| Manufacturers Part Number | ICN4P32N |
| Ballast Factor | .88 |
| Lamp Type | F32T8 |
| Brand | Philips Advance |
Compliance & Certifications
| Certifications | CSA |