Philips Advance ICF2S42M2LDK Elect. CFL Ballast, 2- 42W TBX Lamps, Programmed Start,1.0 BF, 120-277
Philips Advance ICF2S42M2LDK Elect. CFL Ballast, 2- 42W TBX Lamps, Programmed Start,1.0 BF, 120-277
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$86.95
12
12
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Wattage | 42 W |
| Voltage | 120-277 V |
| Number of Lamps | 2 |
| Description | SmartMate CFL Ballast - 1 or 2 Lamps |
| Manufacturers Part Number | ICF2S42M2LDK |
| Ballast Factor | 0.97 |
| Lamp Type | CFM42W/GX24q |
| Brand | Philips Advance |