SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 690907 - Petal Mist® Bowl 2.4 Qt., 9", Clear - Pkg Qty 12

Carlisle 690907 - Petal Mist® Bowl 2.4 Qt., 9", Clear - Pkg Qty 12

Item #: WBB624151

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$19.75 ea.

Price: $237.00 / Pkg of 12

Quantity

Customers Also Viewed

Carlisle 4350105 - Dallas Ware® Dinner Plate 9", Red - Pkg Qty 48

Carlisle 4350105 - Dallas Ware® Dinner Plate 9", Red - Pkg Qty 48

Carlisle KL80505 - Kingline™ Rimmed Fruit Bowl 4.4 Oz., 4-19/32", Red - Pkg Qty 48

Carlisle KL80505 - Kingline™ Rimmed Fruit Bowl 4.4 Oz., 4-19/32", Red - Pkg Qty 48

Carlisle KL80525 - Kingline™ Rimmed Fruit Bowl 4.4 Oz., 4-19/32", Tan - Pkg Qty 48

Carlisle KL80525 - Kingline™ Rimmed Fruit Bowl 4.4 Oz., 4-19/32", Tan - Pkg Qty 48

Carlisle KL92892 - Kingline™ Rimmed Fruit Bowl 4.4 Oz., 4-19/32", Sandshade - Pkg Qty 48

Carlisle KL92892 - Kingline™ Rimmed Fruit Bowl 4.4 Oz., 4-19/32", Sandshade - Pkg Qty 48

Winco RS-4 4 Unit Relish Server, Holds 4 Canisters, Stainless Steel - Pkg Qty 6

Winco RS-4 4 Unit Relish Server, Holds 4 Canisters, Stainless Steel - Pkg Qty 6

Winco WH-4 3 Ring Condiment Jar Holder, 7-1/2"L, 7"W, 8"H, Chrome Plated Wire - Pkg Qty 24

Winco WH-4 3 Ring Condiment Jar Holder, 7-1/2"L, 7"W, 8"H, Chrome Plated Wire - Pkg Qty 24

Winco mmPR-8W Round Plate, 8"D, Round, Melamine, White, 12/Pack

Winco mmPR-8W Round Plate, 8"D, Round, Melamine, White, 12/Pack

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Petal Mist® Bowl 2.4 Qt., 9" - Clear

Features:
  • Petal Mist's delicate design gives an elegant appearance; perfect for buffets, food bars, delis, poolside, and catering
  • Made of tough, break-resistant polycarbonate
  • Textured exterior hides scratches; easy-clean smooth interior
  • Safe for use in freezers and in temperatures from -40° to 212°F; dishwasher safe
  • NSF Listed trays are perfect for buffets or displaying catered foods

Weights & Dimensions

  • Height 4-1/6 IN (10.58 cm)
  • Diameter 12 IN (30.48 cm)

Product Details

  • Type Bowl
  • Package Quantity 12 Each
  • Brand Carlisle
  • Material Polycarbonate (PC)
  • Style Petal Mist®
  • Manufacturers Part Number 690907
  • Capacity 2.40 qt OZ
  • Color Family Clear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 690907 - Petal Mist® Bowl 2.4 Qt., 9", Clear - Pkg Qty 12

Carlisle 690907 - Petal Mist® Bowl 2.4 Qt., 9", Clear - Pkg Qty 12

Item #: WBB624151

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant