Sturdy lockers constructed of heavy-duty, 12-gauge steel to handle your personal and work storage needs. One piece body features an attractive wrap-around design. Three-point locking device is designed for use with a heavy padlock for increased security. Each opening has two 14-gauge adjustable shelves with a capacity of 775 lbs. each. Shelves attach with 3/8" carriage bolts. Legs allow six-inch sweep space underneath. Flush bottom made of 12-gauge steel. Durable, dark gray electrostatically painted finish. Double tier lockers are for use in all types of work environments. Lockers are designed. 21-1/2"W locker is subdivided into 4 compartments. Shipped assembled, ready to use.
Optional locks available. Click on the Brochure for available options. Must be ordered at the time of purchase with the unit. Please contact your Account Representation or call the toll-free number 1-800-645-1232.
Strong Hold® 2-Tier 4 Door Personal Locker, 50"W x 24"D x 78"H, Gray, All-Welded
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8,119.00
1
1
Ships in 30 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 50 in |
| Depth | 24 in |
| Height | 78 in |
| Compartment Width | 50 in |
| Compartment Depth | 24 in |
| Compartment Height | 36 in |
Product Details
| Lock Type | Padlock Hasp |
| Type | Heavy Duty Personnel Locker |
| Door Handle Type | Lever Pull |
| Color | Gray |
| Tier Type | Double Tier |
| Configuration | 1 Wide |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 4 |
| Manufacturers Part Number | 46-24-2TPL |
| Brand | Strong Hold |