x

Take 15% off your entire order!

Offer applied at checkout

Lift-All® 12IEEX10 Permaloc™ Wire Rope Sling 1/2" x 10' Eye to Eye

Lift-All® 12IEEX10 Permaloc™ Wire Rope Sling 1/2" x 10' Eye to Eye

Item #: WB985697

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $76.95

Quantity

Customers Also Viewed

Lift-All® Permaloc WIRE ROPE SLING

The Construction Industry Standard!

Slings are constructed of high strength 6 x 19, EIP, IWRC class wire rope (6 strands of 19 wires each, Extra-Improved Plow steel, surrounding an Independent Wire Rope Core) that resists abrasion for longer life. Wire rope sling is manufactured using a mechanically swaged, flemish splice technique to form the eyes, so that the eye strength is not solely dependent on the sleeve for greater reserve strength. Slings are supplied with a Tuff-Tag that shows rated capacities, providing easy to read capacity information to promote safety. Slings comply with OSHA and ASME B30.9 standards.

Note: Do not exceed rated capacities. Sling capacity decreases as the angle from horizontal decreases. Slings should not be used at angles less than 30°.

  • LENGTH FEET 10 (3.05 m)
  • BRAND Lift-All
  • CONSTRUCTION 6 x 19 EIP IWRC Wire Rope
  • DIAMETER INCHES 1/2 (1.27 cm)
  • EYE HEIGHT INCHES 8 (20.32 cm)
  • EYE WIDTH INCHES 4 (10.16 cm)
  • MANUFACTURERS PART NUMBER 12IEEX10
  • TYPE Eye & Eye
  • WEIGHT LBS 6.3 (2.86 kg)
  • BASKET HITCH CAPACITY LBS. 10200 (4636.36 kg)
  • VERTICAL LIFT CAPACITY LBS. 5000 (2272.73 kg)
  • CHOKER HITCH CAPACITY LBS. 3800 (1727.27 kg)
  • STYLE Wire
  • UPC 697886271916
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lift-All® 12IEEX12 Permaloc™ Wire Rope Sling 1/2" x 12' Eye to Eye

Item #: 985698

Not Yet Rated

Usually ships in 5 to 8 days (ships from US)

$81.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lift-All® 12IEEX10 Permaloc™ Wire Rope Sling 1/2" x 10' Eye to Eye

Lift-All® 12IEEX10 Permaloc™ Wire Rope Sling 1/2" x 10' Eye to Eye

Item #: WB985697

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant