The 12 gauge steel shelves provide industrial strength with clean, smooth, perforations that allow unwanted debris & moisture to pass through. All welded service carts feature 1-1/2" retaining lip. Non marking 5" urethane casters with ball bearing wheels and wheel brakes. Overall height 35", shelf clearance 25". Durable Powder Coated finish. Ships fully assembled.
Little Giant® Perforated Deck Service Cart w/ 2 Shelves, 1200 lb. Cap, 48"L x 24"W x 35"H, Gray
|
Questions & Answers (0)
Product Description
PRICE
$1,515.00
1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 35 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 5 in |
| Shelf Clearance | 19 in |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Shelf Type | Tray |
| Color | Gray |
| Wheel Type | Polyurethane, 2 Swivel with Brakes, 2 Rigid |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | LGLP-2448-BK |
| Brand | Little Giant |