Pennsylvania 7600 Series HD/High Resolution Counting Scale, 20 Lb. Capacity
Expanded capability for advanced counting and weighing applications, 20 lbs/10 kg capacity and 16 Million Internal counts make this HD/High resolution counting scale ideal for the smallest uniform parts. Automatic Sample Update™ feature. Display and enter via keypad: Average Piece Weight, Tare Weight, any sample quantity, ID number. Time, Date output via RS-232. Simplified operation. One-button simplicity, pushbutton Zero, and durable die cast aluminum structure provides long service life and consistent performance. Optional DUAL BASE input for remote Sample-to-Bulk counting.
Pennsylvania Heavy Duty Digital Counting Scale 20lb x 0.002lb 12" x 14" Platform
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,055.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 15-1/2 in |
| Height | 5-1/4 in |
| Weight Capacity | 20 lbs |
| Cord Length | 10 ft |
| Readability | 0.002 lbs |
| Display Digit Height | 0.56" |
| Platform Length | 12 in |
| Unit of Measurement | lb, kg |
| Platform Width | 14 in |
| Pan/Platform Size | 12" x 14" |
Product Details
| Display | LED |
| Platform Material | Stainless Steel |
| Power Supply | AC Only |
| Material | Aluminum, Stainless Steel |
| Manufacturers Part Number | 7600-20 |
| Brand | Pennsylvania Scale |
| Type | Counting Scale |
| Color | Silver |
| Series | 7600 |
| Hertz | 50/60 Hz |
| Voltage | 110 - 120, 220 - 240 V |
| Stabilization Time | 2 Seconds |
| Housing Material | Aluminum |
| Legal for Trade | Yes |
Warranty
| Warranty | 4 yr |
Compliance & Certifications
| Certifications | NTEP 10,000 D |