- Built-in regulator
- Convenient blow molded storage case
- Includes:
- (1) SX245 - 54,00 RPM pencil die grinder
- (10) 1/8" Shank stones
- (2) 9mm wrenches
- (1) 1/4" Coupler
- (1) Air tool oil bottle
- (1) Oiler
Sunex Tools Pencil Air Die Grinder, 1/4" Air Inlet, 54000 RPM
|
Questions & Answers (0)
Product Description
PRICE
$339.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.5 in |
| Weight | 2 lbs |
| Spindle Size | 1/8" |
| Hose Size Inside Diameter | 3/16" |
Product Details
| Handle Material | Aluminum |
| RPM | 54000 rpm |
| CFM | 5.3 CFM |
| Color | Polished Aluminum |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Grinder Type | Pencil Die |
| Description | Pencil Air Die Grinder |
| Manufacturers Part Number | SX245K |
| Duty | Standard |
| PSI | 90 psi |
| CFM @ 90 PSI | 5.3 CFM |
| Sound Level | 72 dBA |
| Free Speed | 54000 rpm |
| Exhaust | Rear |
| Brand | Sunex |
Warranty
| Warranty | 1 yr |