x

Take 15% off your entire order!

Offer applied at checkout

PEEK Plastic Sheet - 3/4" Thick x 12" Wide x 48" Long

PEEK Plastic Sheet - 3/4" Thick x 12" Wide x 48" Long

Item #: WBB2364040

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $7,116.00

Quantity

PEEK Plastic Sheet - 3/4" Thick x 12" Wide x 48" Long

PEEK is best known for its wear and chemical resistance. These properties make it a common choice for repetitive and chemical processes.

  • WIDTH FEET 1 (.3 m)
  • BRAND USA Sealing
  • DENSITY 0.047 lbs / cu. In.
  • SHAPE Sheet
  • CERTIFICATION/APPROVAL 0
  • MATERIAL PEEK
  • DESCRIPTION PEEK Plastic Sheet
  • LENGTH FEET 4 (1.22 m)
  • TENSILE STRENGTH (PSI) 13750
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER BULK-PS-PEEK-14
  • LENGTH INCHES 48 (121.92 cm)
  • WIDTH INCHES 12 (30.48 cm)
  • BACKING STYLE Plain
  • THICKNESS INCHES 3/4 (1.91 cm)
  • COLOR FINISH Beige
  • TEMPERATURE RANGE -40° to 480° F
  • HARDNESS Rockwell M100
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PEEK Plastic Sheet - 3/4" Thick x 12" Wide x 48" Long

PEEK Plastic Sheet - 3/4" Thick x 12" Wide x 48" Long

Item #: WBB2364040

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant