x

Take 15% off your entire order!

Offer applied at checkout

PEEK Plastic Bar - 1" Thick x 4" Wide x 48" Long

PEEK Plastic Bar - 1" Thick x 4" Wide x 48" Long

Item #: WBB2363833

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $3,039.00

Quantity

PEEK Plastic Bar - 1" Thick x 4" Wide x 48" Long

PEEK is best known for its wear and chemical resistance. These properties make it a common choice for repetitive and chemical processes.

  • BRAND USA Sealing
  • DENSITY 0.047 lbs / cu. In.
  • SHAPE Bar
  • CERTIFICATION/APPROVAL 0
  • DESCRIPTION PEEK Plastic Bar
  • MATERIAL PEEK
  • LENGTH FEET 4 (1.22 m)
  • TENSILE STRENGTH (PSI) 13750
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER BULK-PS-PEEK-90
  • LENGTH INCHES 48 (121.92 cm)
  • WIDTH INCHES 4 (10.16 cm)
  • BACKING STYLE Plain
  • THICKNESS INCHES 1 (2.54 cm)
  • COLOR FINISH Beige
  • HARDNESS Rockwell M100
  • TEMPERATURE RANGE -40° to 480° F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PEEK Plastic Bar - 1" Thick x 4" Wide x 48" Long

PEEK Plastic Bar - 1" Thick x 4" Wide x 48" Long

Item #: WBB2363833

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant