Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Genesis Bps

Model # :WBB3778575

MPN #: BPS-425-101-052

Genesis BPS™ Pedestal Stand & Mounting Pole For Genesis™ Blood Collection Monitor CM350

Product Description
The Genesis™ Pedestal Stand and Mounting Pole provide a stable, space-efficient mounting solution for the Genesis™ Blood Collection Monitor, Model CM350. Designed to support secure positioning and optimal working height, the pedestal stand enhances accessibility and ergonomics during a collection. Its robust construction ensures stability during use, while the mounting pole allows flexible equipment placement to support efficient workflows.

Features:
  • Mobile design for easy relocation
  • Easy installation
  • Compatible with CM350 Blood Collection Monitor


PRICE
$409.95

1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberBPS-425-101-052
TypePedestal Stand & Mounting Pole
Package Quantity1
BrandGenesis Bps