SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 551907 - Pebble Optic™ Tumbler 20 Oz., Clear - Pkg Qty 24

Carlisle 551907 - Pebble Optic™ Tumbler 20 Oz., Clear - Pkg Qty 24

Item #: WBB624634

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$6.60 ea.

Price: $158.40 / Pkg of 24

Quantity

Customers Also Viewed

Carlisle 4366307 - Swirl Polycarbonate Tumbler 8 Oz., Clear - Pkg Qty 36

Carlisle 4366307 - Swirl Polycarbonate Tumbler 8 Oz., Clear - Pkg Qty 36

Cambro 32CC152 - Coca-Cola Tumbler, 32 Oz., Top Dia. 3-15/16", Bottom. Dia. 2-7/8", 7-1/4"H, Clear - Pkg Qty 24

Cambro 32CC152 - Coca-Cola Tumbler, 32 Oz., Top Dia. 3-15/16", Bottom. Dia. 2-7/8", 7-1/4"H, Clear - Pkg Qty 24

Cambro 20CC152 - Coca-Cola Tumbler, 22 Oz., 6-1/2"H, Clear - Pkg Qty 72

Cambro 20CC152 - Coca-Cola Tumbler, 22 Oz., 6-1/2"H, Clear - Pkg Qty 72

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Pebble Optic™ Tumbler 20 Oz. - Clear

Features:
  • Attractive pebbled exterior hides scratches
  • Made of dishwasher safe SAN with thick-walled construction for sturdy feel
  • 5 oz, 8 oz, 9-1/2 oz, and 12 oz sizes have stacking feature on bottom
  • BPA free

Weights & Dimensions

  • Height 6-3/4 IN (17.15 cm)
  • Diameter Lip 3 IN (7.62 cm)
  • Base Diameter 2-3/4 IN (6.99 cm)

Product Details

  • Type Tumbler
  • Package Quantity 24
  • Brand Carlisle
  • Material SAN
  • Style Pebble Optic™
  • Manufacturers Part Number 551907
  • Capacity 20 OZ
  • Color Family Clear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 551907 - Pebble Optic™ Tumbler 20 Oz., Clear - Pkg Qty 24

Carlisle 551907 - Pebble Optic™ Tumbler 20 Oz., Clear - Pkg Qty 24

Item #: WBB624634

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant