Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864857

MPN #: PDB2CMV

Wiremold Pdb2cmv Two Cm Modules Data Box, Ivory, 3-3/4"L

Product Description
Wiremold PDB2CMV Two CM Modules Data Box, Ivory, 3-3/4"L

Features

  • Designed for use with Ortronics TracJack and Series II modules
  • PSB3 Device Box accommodates wireless
  • Accommodates communication or power wiring
  • FT-4 Flame Spread Rating
PRICE
$13.25

Min. purchase quantity is 5
5
5
Ships in 7 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-3/4 in
Size5 in

Product Details

DescriptionModule Data Box
ColorWhite
Manufacturers Part NumberPDB2CMV
BrandWiremold
Voltage Rating600 V