Pass Through Cable For Non Powered 60" Panel
Interion by Global Industrial
Model # :WB249060
Interion® Pass Through Cable For Non Powered 60" Panel
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$109.95was $139.95
Save $30.00 (21%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Cable |
| Description | Pass-Through Cable Powered 60"H Panel |
| Color | Black |
| Manufacturers Part Number | 249060 |
| For Use With | Traditional 60"H Partitions with Raceway |
| Collection | Traditional |
| Brand | Interion by Global Industrial |