Optima Parts Counting Balance 15 kg x 0.5 g
Optima Scale's premium line of OPF-P counting scales features 21 memory keys for storing sample weights with 30,000 external displayed resolution and 600,000 internal resolution. It's simple and easy to operate with high performance counting functions, eliminating errors and unnecessary repetition during large volume counting jobs.
Optima Parts Counting Digital Scale 15 kg x 0.5 g 9" x 13-5/16" Platform
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$589.00
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/2 in |
| Width | 13 in |
| Height | 4 in |
| Weight Capacity | 3 lbs |
| Platform Width | 13.3 in |
| Readability | 0.5 g |
| Pan/Platform Size | 13-3/10” x 9” |
| Platform Length | 9 in |
Product Details
| Display | LCD |
| Platform Material | Stainless Steel |
| Color | Silver |
| Power Supply | AC/DC with Rechargeable Battery |
| Voltage | 110 - 220 V |
| Material | Aluminum, ABS Plastic, Stainless Steel |
| Description | Parts Counting Balance |
| Battery Life Hours | 120 |
| Manufacturers Part Number | OPF-P15 |
| Stabilization Time | 5 Seconds |
| Housing Material | Aluminum, ABS Plastic |
| Legal for Trade | No |
| Brand | Optima |