x

Take 15% off your entire order!

Offer applied at checkout

3-1/4", Polypropylene  Handle, Paring Knife

3-1/4", Polypropylene Handle, Paring Knife

Item #: WBB240304

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $8.20

Quantity

Customers Also Viewed

3-1/4", Polypropylene Handle, Paring Knife

Made of quality steel x50CR MO composition with Rockwell hardness of 55-56 HRC for high edge retention and for long lasting durability. Pares, peels and slices small fruits and vegetables. Blades conically ground on full length of blade allowing a wider break point for reduced risk of blade fracturing. Stamped knife cut into shape from Cold rolled steel and ground, tempered, and sharpened. Requires many less steps than forging and results in lighter, narrower blade. Handle color is White. Knife length is 3-1/4".

  • BRAND Victorinox
  • MANUFACTURERS PART NUMBER 40807
  • DESCRIPTION Paring Knife
  • TYPE Stamped
  • CONSTRUCTION High Carbon Stainless Steel
  • BLADE LENGTH INCHES 3-1/4 (8.26 cm)
  • HANDLE CONSTRUCTION White Polypropylene
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3-1/4", Wavy Edge, Polypropylene Handle, Spear Point White Paring Knife

Item #: B240634

Not Yet Rated

Usually ships in 8 to 11 days (ships from US)

$8.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3-1/4", Polypropylene  Handle, Paring Knife

3-1/4", Polypropylene Handle, Paring Knife

Item #: WBB240304

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant