✓ 20-gauge construction body for lasting durability
✓ Each shelf holds up to 100 lbs.
✓ 22-gauge shelf thickness
Wall Mount storage cabinets are built tough for lasting durability. Can withstand any warehouse settings. Shelves adjust on 2" increments, features recessed handle, and large barrel hinges. Includes a locking system for added security and 2 keys. Reinforced door for added durability.
Global Industrial
Model # :WB269875WH
Global Industrial Wall Mount Storage Cabinet, 18"W x 12"D x 26"H, Assembled, White
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$279.95was $415.95
Save $136.00 (33%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 12 in |
| Height | 26 in |
| Weight | 35 lbs |
| Shelf Gauge | 22 ga |
| Gauge | 20 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Storage Cabinet |
| Shelf Capacity | 100 lbs |
| Number of Adjustable Shelves | 2 |
| Color | White |
| Door Type | Solid |
| Handle Type | Recessed |
| Style | Wall Mount |
| Number of Doors | 1 |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 3 |
| Manufacturers Part Number | 269875WH |
| Number of Fixed Shelves | 1 |
| Shelf Material | Steel |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |