This optional Closed Base from Interion® By Global Industrial raises the flat file unit 4" from the floor and allows toe space with a recessed front.
Interion by Global Industrial
Model # :WB506829BK
Interion® 5 Drawer Closed Flat File Base, 46-3/4"W, Black
|
Questions & Answers (0)
Product Description
PRICE
$205.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 46-3/4 in |
| Depth | 35-3/8 in |
| Height | 4 in |
| Min Width | 46-3/4 in |
| Max Depth | 35-3/8 in |
| Max Height | 4 in |
| Min Depth | 35-3/8 in |
| Min Height | 4 in |
| Max Width | 46-3/4 in |
Product Details
| Assembly Required | Yes |
| Type | Flat File Cabinet Base |
| Color | Black |
| Description | 5 Drawer Flat File |
| Manufacturers Part Number | 506829BK |
| Base Type | Frame |
| Brand | Interion by Global Industrial |