✓ 20-gauge construction body for lasting durability
✓ Each shelf holds up to 300 lbs.
✓ 22-gauge shelf thickness
Counter height cabinets include a pry resistant 5/16" round locking bar for added security and nylon guides for silent operation. 20 guage steel reinforced frame. 3-point locking mechanism and locking lever handles with 2 keys for safety and security. Shelves are height adjustable at 2" increments for versatility. Powder coat finish for added durability
Global Industrial
Model # :WB269871GY
Global Industrial Counter Height Cabinet, 36"W x 18"D x 42"H, Assembled, Gray
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$349.95was $499.95
Save $150.00 (30%)
1
1
Usually ships in 3 to 6 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 42 in |
| Weight | 90 lbs |
| Shelf Gauge | 22 ga |
| Gauge | 20 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Storage Cabinet |
| Shelf Capacity | 300 lbs |
| Number of Adjustable Shelves | 2 |
| Color | Gray |
| Door Type | Solid |
| Handle Type | Lever |
| Style | Counter Height |
| Number of Doors | 2 |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 3 |
| Manufacturers Part Number | 269871GY |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |