Interion® Blueprint Flat File Cabinet – 5 Drawer - 47"W – Gray
This 5-drawer blueprint flat file cabinet from Interion® By Global Industrial keeps valuable documents stacked perfectly flat and curl-free with hinged paper depressors and rear drawer hood. Drawer fronts have double panel construction with chrome-plated drawer pulls and convenient label holders. Sturdy 22 Gauge steel construction with internal channel reinforcements permits stacking. Blueprint drawers slide smoothly on easy-glide ball bearing rollers and precision drawer runners. Chip and scratch resistant furniture grade finish. Durable gray powder coat finish. Optional Closed Base raises unit 4" off the floor. Inner Size of Drawer: 43"W x 33"D x 2"H.
Interion by Global Industrial
Model # :WB506826GY
Interion® 5 Drawer Blueprint Flat File Cabinet, 46-3/4”W, Gray
|
Questions & Answers (0)
Product Description
PRICE
$1,379.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 46-3/4 in |
| Depth | 35-3/8 in |
| Height | 16 in |
| Weight | 210 lbs |
| Pocket Height | 2 in |
| Pocket Width | 43 in |
| Pocket Depth | 32-3/4 in |
Product Details
| Assembly Required | No |
| Type | Flat File Cabinet |
| Color | Gray |
| Number of Drawers | 5 |
| Material | Steel |
| Manufacturers Part Number | 506826GY |
| Base Type | Frame |
| Brand | Interion by Global Industrial |