This metal tabletop bracket can connect 2 Interion® By Global Industrial Office Partition Furniture desks together. All connecting hardware included.
Interion By Global Industrial
Model # :WB812239
Interion® Table Top Connector Bracket, 23-5/8"L x 3-1/8"W x 3-1/8"D
|
Questions & Answers (0)
Product Description
PRICE
$26.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/8 in |
| Depth | 23-5/8 in |
Product Details
| Type | Accessory |
| Description | Tabletop Connector Bracket |
| Manufacturers Part Number | 812239 |
| Accessory Type | Connector |
| Brand | Interion By Global Industrial |