x

Take 15% off your entire order!

Offer applied at checkout

Parallel Arm Bracket For 900 Series - Duranodic - Pkg Qty 30

Parallel Arm Bracket For 900 Series - Duranodic - Pkg Qty 30

Item #: WBB279107

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$5.20 ea.

Price: $156.00 / Pkg of 30

Quantity

Customers Also Viewed

Parallel Arm Bracket For 900 Series - Duranodic

Parallel arm brackets for 900 series door closer with regular arms is supplied without screws. Duranodic Finish.

  • TYPE All Duty
  • MANUFACTURERS PART NUMBER 608DUR
  • DESCRIPTION Parallel Arm Bracket
  • BRAND S. Parker Hardware
  • PACKAGE QUANTITY 30
  • COLOR FINISH Duranodic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Parallel Arm Bracket For 900 Series - Aluminum - Pkg Qty 30

Item #: B279106

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$153.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Parallel Arm Bracket For 900 Series - Duranodic - Pkg Qty 30

Parallel Arm Bracket For 900 Series - Duranodic - Pkg Qty 30

Item #: WBB279107

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant