Desktop Starter Set with 30 Assorted Color Pockets. Maximize workplace productivity by placing important information at your fingertips with the Tarifold desktop organizer. Complete with desk base, universal mounting bracket, color-coded wire reinforced display pockets (each pocket holds 2 sheets), and pluggers (which support the pockets). Snap-on index tabs and hardware included.
Tarifold® Desktop Organizer Starter Set, 30 Assorted Color Pockets
|
Questions & Answers (0)
Product Description
PRICE
$329.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Height | 12 in |
| Weight | 9 lbs |
Product Details
| Assembly Required | Yes |
| Number of Compartments | 30 |
| Description | Desktop Organizer Starter Set - 30 Asst. Color Pockets |
| Color | Clear |
| Manufacturers Part Number | D293 |
| Brand | Tarifold |