Little Giant® Panel Truck - Wood Ends
This 36"L x 24"W x 35"H panel truck is solidly constructed for long lasting durability and dependability. 3 removable uprights extend 27" above the deck. Load space between uprights measures 9-1/2". Swivel casters with 5" non-marking polyurethane wheels provide smooth transport. Wood ends at base protect the load. Holds up to 1000 lbs.
Little Giant® Panel Truck PT-2436-5PY, Wood Ends
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$549.00
1
1
Ships in 4 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 35 in |
| Weight Capacity | 1000 lbs |
| Wheel Diameter | 5 in |
| Socket Spacing | 9-1/2 in |
| Deck Height | 7-3/4 in |
Product Details
| Type | Wood Covered Deck Ends |
| Socket Positions | 3 |
| Color | Gray |
| Wheel Type | Polyurethane |
| Material | Steel |
| Manufacturers Part Number | PT-2436-5PY |
| Brand | Little Giant |