Little Giant® Panel Truck Upright for Little Giant® 48"L Decks
For use with sheet and panel trucks with 48" long decks, uprights offer additional storage solutions for your materials. Each upright is sold separately.
Little Giant® Panel Truck Upright 004-0024 for 48"L Decks
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships in 10 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Height | 27 in |
Product Details
| Assembly Required | No |
| Type | Additional 27" H Upright for 48" L Deck |
| Material | Steel |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 004-0024 |
| Brand | Little Giant |