Little Giant® Panel Truck Upright for Little Giant® 36"L Decks
Additional Upright for added storage.
Little Giant® Panel Truck Upright 004-0011 for 36"L Decks
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Height | 27 in |
Product Details
| Assembly Required | No |
| Type | Additional 27" H Upright for 36" L Deck |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | 004-0011 |
| Brand | Little Giant |