Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Jamco

Model # :WB168146

MPN #: TH831-U5-AS

Panel & Sheet Mover Truck with Plywood Steel Deck 1200 Lb. Capacity

Product Description
PLYWOOD DECK PANEL & SHEET MOVER TRUCK

Transport Sheets, Tables and Building Materials

All-welded 12-gauge steel construction easily supports long bulky items for transport. Truck has three 27" high removable 1-1/4" diameter tubular divider rails with 12" wide load bays. 31"L x 28"W x 35"H overall with 9" deck height. Rolls easily on 5" polyurethane swivel casters. Durable powder coat finish. Strong 3/4" plywood deck helps to protect cargo.

PRICE
$1,105.00

1
1
Ships in 40 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31 in
Width28 in
Height35 in
Weight Capacity1200 lbs
Wheel Diameter5 in
Socket Spacing12 in
Upright Height27 in

Product Details

Assembly RequiredNo
TypePlywood
Socket Positions3
ColorGray
Wheel TypePolyurethane
MaterialPlywood on Steel
Number of Divider Rails3
Construction TypeAll-Welded
Manufacturers Part NumberTH831-U5-AS
BrandJamco