PANEL, SHEET AND LUMBER TRUCK
Complete with Uprights Included!
Transport plywood, drywall, lumber, pipe and other long, bulky products with ease. Removable 1-3/16" diameter steel pipe uprights are 24" and 34" high and offer (2) 7"W and (1) 10"W bays to help keep the oversized cargo stable. Strong 60"L x 30"W 14-gauge channel reinforced steel deck with welded upright sockets for maximum durability. Rolls easily on 2 swivel, 2 rigid casters. 11-1/2" height. Scratch resistant enamel finish. Assembles easily.
Global Industrial
Model # :WB241444
Global Industrial™ Panel, Sheet & Lumber Truck 2400 Lb. Capacity
|
Questions & Answers (0)
Product Description
PRICE
$1,099.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Height | 11-1/2 in |
| Weight Capacity | 2400 lbs |
| Weight | 176 lbs |
| Wheel Diameter | 8 in |
| Socket Spacing | (2) 7W & (1) 10W in |
| Gauge | 12 |
| Upright Height | (2) 24H & (2) 34H in |
Product Details
| Assembly Required | Yes |
| Socket Positions | 4 |
| Color | Gray |
| Wheel Type | Mold-on Rubber |
| Material | Steel |
| Manufacturers Part Number | 241444 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |