x

Take 15% off your entire order!

Offer applied at checkout

Cooper-Atkins® Panel Meter Flexible Shaft Probe, 6020, 18" - Min Qty 2

Cooper-Atkins® Panel Meter Flexible Shaft Probe, 6020, 18" - Min Qty 2

Item #: WBB865828

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $78.95

Quantity

Customers Also Viewed

Cooper-Atkins® Panel Meter Flexible Shaft Probe, 6020, 18"

Panel Meter Flexible Shaft Probe has stripped pigtail termination that can be attached to your Panel Meter Thermometer via the screw terminal blocks. Flexible 10K Thermistor Probe with pigtail leads.

Features

  • Temperature Range: -25° to 200°F / -32° to 93°C
  • Accuracy: ±0.4°F (±0.2°C) from 32° to 158°F (0° to 70°C)

  • BRAND Cooper-Atkins
  • MANUFACTURERS PART NUMBER 6020
  • DESCRIPTION Panel Meter Flexible Shaft Probe
  • LENGTH INCHES 18 (45.72 cm)
  • CONSTRUCTION Medical Grade Flexible PVC
  • MINIMUM TEMPERATURE °F -25
  • MAXIMUM TEMPERATURE °F 200
  • MINIMUM TEMPERATURE °C -32
  • MAXIMUM TEMPERATURE °C 93
  • DIAMETER INCHES 16/100 (.41 cm)
  • WEIGHT LBS. 0.0625 (.03 kg)
  • LIMITED WARRANTY 1 Year
  • APPLICATIONS Food Service / Labs
  • INCLUDES 48 Inch Cord W/ 10K Thermistor Connector
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cooper-Atkins® Panel Meter Flexible Shaft Probe, 6020, 18" - Min Qty 2

Cooper-Atkins® Panel Meter Flexible Shaft Probe, 6020, 18" - Min Qty 2

Item #: WBB865828

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant