Take 15% off your entire order!

Offer applied at checkout

Panel Joiner Triangle, Fits 1/8" to 3/16"

Panel Joiner Triangle, Fits 1/8" to 3/16"

Item #: WBB779304

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $49.95

Quantity

Customers Also Viewed

Panel Joiner Corner Fits 1/8" to 3/16"

Panel Joiner Corner Fits 1/8" to 3/16"

Signzup™ Indoor Kit, Black, 1'W

Signzup™ Indoor Kit, Black, 1'W

Signzup™ Outdoor Kit, Silver, 1'W

Signzup™ Outdoor Kit, Silver, 1'W

Signzup™ Indoor Kit, Silver, 1'W

Signzup™ Indoor Kit, Silver, 1'W

Secure Metal Twist Ceiling Loop, 7/16"Dia. Loop, 1-1/2"L - Pkg Qty 100

Secure Metal Twist Ceiling Loop, 7/16"Dia. Loop, 1-1/2"L - Pkg Qty 100

Metal "S" Hooks, 1"L X .080"Dia., Bright-Plated Steel - Pkg Qty 25

Metal "S" Hooks, 1"L X .080"Dia., Bright-Plated Steel - Pkg Qty 25

Metal "S" Hooks, 1-3/4"L X .135"Dia., Bright-Plated Steel - Pkg Qty 100

Metal "S" Hooks, 1-3/4"L X .135"Dia., Bright-Plated Steel - Pkg Qty 100

Global Approved 900945-WHT Pegboard Room Organizer Kit, Hardware Included, White Opaque ,1 Piece

Global Approved 900945-WHT Pegboard Room Organizer Kit, Hardware Included, White Opaque ,1 Piece

Panel Joiner Triangle, Fits 1/8" to 3/16"

Features

  • Make 3 sided signs for free standing floor displays or hanging displays. Four foot long sections with plastic ridges inside that securely lock panels together.
  • 3 Piece Kit
  • Each piece is four feet long

Weights & Dimensions

  • Depth 4 IN (10.16 cm)
  • Length 49 IN (124.46 cm)
  • Height Variable Height IN

Product Details

  • Assembly Required Unassembled
  • Number of Signs Displayed 3
  • Type Floor or Hanging
  • Displays Rigid Substrate
  • Package Quantity 1
  • Brand SpeedPress
  • Material Plastic
  • Warranty 30 Day
  • Style Static
  • Manufacturers Part Number 490j20k3
  • Power Center N
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Panel Joiner Triangle, Fits 1/8" to 3/16"

Panel Joiner Triangle, Fits 1/8" to 3/16"

Item #: WBB779304

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant