Take 15% off your entire order!

Offer applied at checkout

Panel Joiner Corner Fits 3/16" to 1/4"

Panel Joiner Corner Fits 3/16" to 1/4"

Item #: WBB779315

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $69.95

Quantity

Customers Also Viewed

Panel Joiner Corner Fits 1/8" to 3/16"

Panel Joiner Corner Fits 1/8" to 3/16"

Easel Backs, 7", Pack of 50

Easel Backs, 7", Pack of 50

Print Protector for the Steel Sidewalk King, 2'W x 3' H

Print Protector for the Steel Sidewalk King, 2'W x 3' H

Stand With 3"H x 6"D Base

Stand With 3"H x 6"D Base

Secure Metal Twist Ceiling Loop, 7/16"Dia. Loop, 1-1/2"L - Pkg Qty 100

Secure Metal Twist Ceiling Loop, 7/16"Dia. Loop, 1-1/2"L - Pkg Qty 100

Metal "S" Hooks, 1"L X .080"Dia., Bright-Plated Steel - Pkg Qty 25

Metal "S" Hooks, 1"L X .080"Dia., Bright-Plated Steel - Pkg Qty 25

Metal "S" Hooks, 1-3/4"L X .135"Dia., Bright-Plated Steel - Pkg Qty 100

Metal "S" Hooks, 1-3/4"L X .135"Dia., Bright-Plated Steel - Pkg Qty 100

Global Approved 900945-WHT Pegboard Room Organizer Kit, Hardware Included, White Opaque ,1 Piece

Global Approved 900945-WHT Pegboard Room Organizer Kit, Hardware Included, White Opaque ,1 Piece

Heavy Duty Double Bar Garment Rack (K41) w/ V-Brace - Chrome

Heavy Duty Double Bar Garment Rack (K41) w/ V-Brace - Chrome

Panel Joiner Corner Fits 3/16" to 1/4"

Features

  • Make 4 sided signs for free standing floor displays or hanging displays. Four foot long sections connect sheets of plastic, foam board or wooden panels. Plastic ridges inside the channels lock panels securely together.
  • 4 Piece Kit
  • Each piece is 4 feet lon

Weights & Dimensions

  • Depth 4 IN (10.16 cm)
  • Length 49 IN (124.46 cm)
  • Height 4 FT (1.22 m)

Product Details

  • Assembly Required Unassembled
  • Number of Signs Displayed 4
  • Type Floor Standing Display
  • Displays Rigid Substrate
  • Package Quantity 1
  • Brand SpeedPress
  • Material Plastic
  • Warranty 30 Day
  • Style Static
  • Manufacturers Part Number 210j26k3
  • Power Center N
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Panel Joiner Corner Fits 1/8" to 3/16"

Item #: B779314

Not Yet Rated

Usually ships in 2 to 5 days (ships from US)

$69.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Panel Joiner Corner Fits 3/16" to 1/4"

Panel Joiner Corner Fits 3/16" to 1/4"

Item #: WBB779315

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant