Panasonic ® 40 Cup Commercial Electric Rice Cooker
Electric rice cooker is ideal for restaurants, banquets, supermarkets, convenience stores and institutional applications. This Panasonic® commercial rice cooker offers a large cooking capacity for a high quantity of servings. Built-in thermal safety fuse prevents over-heating and offers auto shut-off operation. 40 Cup Rice Cooker includes an easy-to-clean removable pan liner, measuring cup, thermostat for precision control and easy push-button operation. Direct heating system with sheathed heating elements heat the pan bottom directly to minimize heat loss and save energy costs. NSF® approved.
Panasonic ® SRGA721, 40 Cup Commercial Rice Cooker
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$599.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 19 in |
| Height | 14 in |
Product Details
| Capacity | 40 Cup (uncooked) |
| Voltage | 220 V |
| Description | Panasonic ® 40 Cup Commercial Rice Cooker |
| Color | Silver |
| Manufacturers Part Number | SRGA721 |
| Brand | Panasonic |