✓ 6 ga steel with baked enamel finish
✓ Double wire on top & bottom for durability
✓ Steel clips for easy attachment to wire mesh decking
Designed to sit 2" shorter than deck depth, the 40"D x 18"H Global Industrial Pallet Rack Wire Deck Divider is used to improve the storage & organization on wire deck shelving. Made of 6-gauge steel wire with a durable gray baked enamel finish, it includes two steel clips for easy attachment to user-supplied wire mesh decking. It features double wire on the top and bottom for durability.
Global Industrial
Model # :WB968642
Global Industrial Pallet Rack Wire Deck Divider, 40"D x 18"H
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$40.95was $49.95
Save $9.00 (18%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 6 lbs |
| Size | 40 x 18 in |
Product Details
| Assembly Required | No |
| Type | Wire Deck Divider |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 968642 |
| Brand | Global Industrial |