x

Take 15% off your entire order!

Offer applied at checkout

+

Husky Rack & Wire Pallet Rack Wall Spacer - 8"

Husky Rack & Wire Pallet Rack Wall Spacer - 8"

Item #: WB835147

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $15.00

Quantity Discount

  • Buy 1-9 $15.00 ea.
  • Buy 10+ $14.50 ea.

Quantity

Customers Also Viewed

Husky Rack & Wire Pallet Rack Wall Spacer - 8"

Use these galvanized steel wall brackets to increase unit stability by connecting it to the wall.

  • DEPTH INCHES 8 (20.32 cm)
  • COLOR FINISH Gray
  • MODEL 835147
  • WEIGHT LBS 2 (.91 kg)
  • ASSEMBLY Assembled
  • BRAND Wireway Husky
  • CONSTRUCTION galvanized steel
  • MANUFACTURERS PART NUMBER WSIN08
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky Rack & Wire Pallet Rack Wall Spacer - 8"

Husky Rack & Wire Pallet Rack Wall Spacer - 8"

Item #: WB835147

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Husky Rack & Wire Pallet Rack Wall Spacer - 8"
    Husky Rack & Wire Pallet Rack Wall Spacer - 8"
    Husky Rack & Wire Pallet Rack Wall Spacer - 8"
    Husky Rack & Wire Pallet Rack Wall Spacer - 8"
    Husky Rack & Wire Pallet Rack Wall Spacer - 8"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant