x

Take 15% off your entire order!

Offer applied at checkout

+

Husky Rack & Wire Pallet Rack Wall Spacer - 12"

Husky Rack & Wire Pallet Rack Wall Spacer - 12"

Item #: WB835148

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $19.25

Quantity Discount

  • Buy 1-9 $19.25 ea.
  • Buy 10+ $18.75 ea.

Quantity

Customers Also Viewed

Husky Rack & Wire Pallet Rack Wall Spacer - 12"

Use these galvanized steel wall brackets to increase unit stability by connecting it to the wall.

  • DEPTH INCHES 12 (30.48 cm)
  • COLOR FINISH Gray
  • MODEL 835148
  • WEIGHT LBS 2 (.91 kg)
  • ASSEMBLY Assembled
  • BRAND Wireway Husky
  • CONSTRUCTION galvanized steel
  • MANUFACTURERS PART NUMBER WSIN12
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Bob

    Date: April 23, 2019

    Wall bracket
    Your review:
    Ordered what I saw in the picture but what I got had to be modified. Brackets were totally straight requiring time to bend them to create the angle to attach to the wall.**c/s 04/10/2015
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky Rack & Wire Pallet Rack Wall Spacer - 12"

Husky Rack & Wire Pallet Rack Wall Spacer - 12"

Item #: WB835148

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Husky Rack & Wire Pallet Rack Wall Spacer - 12"
    Husky Rack & Wire Pallet Rack Wall Spacer - 12"
    Husky Rack & Wire Pallet Rack Wall Spacer - 12"
    Husky Rack & Wire Pallet Rack Wall Spacer - 12"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant