x

Take 15% off your entire order!

Offer applied at checkout

+

Husky Rack & Wire Pallet Rack Row Spacer - 8"

Husky Rack & Wire Pallet Rack Row Spacer - 8"

Item #: WB835130

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $14.50

Quantity Discount

  • Buy 1-9 $14.50 ea.
  • Buy 10+ $14.00 ea.

Quantity

Customers Also Viewed

Husky Rack & Wire Pallet Rack Row Spacer - 8"

Use these galvanized steel row spacers for uniform spacing between racks and pallets.

  • DEPTH INCHES 8 (20.32 cm)
  • COLOR FINISH Gray
  • MODEL 835130
  • ASSEMBLY Assembled
  • BRAND Wireway Husky
  • CONSTRUCTION Galvanized Steel
  • MANUFACTURERS PART NUMBER RSIN08
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky Rack & Wire Pallet Rack Row Spacer - 8"

Husky Rack & Wire Pallet Rack Row Spacer - 8"

Item #: WB835130

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Husky Rack & Wire Pallet Rack Row Spacer - 8"
    Husky Rack & Wire Pallet Rack Row Spacer - 8"
    Husky Rack & Wire Pallet Rack Row Spacer - 8"
    Husky Rack & Wire Pallet Rack Row Spacer - 8"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant