1-3/4" Square Mesh Netting
Prevents items from falling off pallet racking to provide optimum safety and security. Made with 100% black nylon mesh that is flame retardant tested to meet NFPA standard 701. Netting is bound in 5/16" dia. polypropylene rope on all edges. Easily attaches to pallet rack uprights using flush mount hardware (included) or off-set hardware (sold separately) on pallet rack uprights. Netting offers additional 3" in length per bay for upright allowance. 1-3/4" Square Mesh is ideal for small products and offers 1250 lb. load rating.
Pallet Rack Netting One Bay, 123"W x 120"H, 1-3/4" Sq. Mesh, 1250 lb Rating
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$409.95
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 123 in |
| Height | 120 in |
| Weight Capacity | 1250 lbs |
Product Details
| Assembly Required | No |
| Type | Safety Netting |
| Material | 1-3/4" Sq. Mesh & 5/16" Dia. Polypropylene |
| Description | Pallet Rack Netting |
| Color | Black |
| Manufacturers Part Number | 76010-120X120-01 |
| For Use With | 1 Bay |
| Brand | Carron Net |