x

Take 15% off your entire order!

Offer applied at checkout

+

Pallet Rack Netting One Bay, 123"W x 96"H, 1-3/4" Sq. Mesh, 1250 lb Rating

Pallet Rack Netting One Bay, 123"W x 96"H, 1-3/4" Sq. Mesh, 1250 lb Rating

Item #: WB248424B

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $242.95

Quantity

Customers Also Viewed

PALLET RACK NETTING
1-3/4" Square Mesh Netting
Prevents items from falling off pallet racking to provide optimum safety and security. Made with 100% black nylon mesh that is flame retardant tested to meet NFPA standard 701. Netting is bound in 5/16" dia. polypropylene rope on all edges. Easily attaches to pallet rack uprights using flush mount hardware (included) or off-set hardware (sold separately) on pallet rack uprights. Netting offers additional 3" in length per bay for upright allowance. 1-3/4" Square Mesh is ideal for small products and offers 1250 lb. load rating.

  • LENGTH INCHES 123 (312.42 cm)
  • HEIGHT INCHES 96 (243.84 cm)
  • COLOR FINISH Black
  • DESCRIPTION Pallet Rack Netting
  • MODEL 248424B
  • TYPE 1 Bay
  • CAPACITY LBS 1250 (568.18 kg)
  • ASSEMBLY Assembled
  • BRAND Carron Net
  • CONSTRUCTION 1-3/4" Sq. Mesh & 5/16" Dia. Polypropylene
  • MANUFACTURERS PART NUMBER 76010-96X120-01
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Cable - 50' Coil

$96.95

Cable - 100' Coil

$193.95

Cable - 200' Coil

$389.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pallet Rack Netting One Bay, 123"W x 96"H, 1-3/4" Sq. Mesh, 1250 lb Rating

Pallet Rack Netting One Bay, 123"W x 96"H, 1-3/4" Sq. Mesh, 1250 lb Rating

Item #: WB248424B

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Pallet Rack Netting One Bay, 123"W x 96"H, 1-3/4" Sq. Mesh, 1250 lb Rating
    Pallet Rack Netting One Bay, 123"W x 96"H, 1-3/4" Sq. Mesh, 1250 lb Rating
    Pallet Rack Netting One Bay, 123"W x 96"H, 1-3/4" Sq. Mesh, 1250 lb Rating
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant