x

Take 15% off your entire order!

Offer applied at checkout

Husky Rack & Wire Pallet Rack Post Protector - 18"H

Husky Rack & Wire Pallet Rack Post Protector - 18"H

Item #: WB798799

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $97.95

Quantity Discount

  • Buy 1-9 $97.95 ea.
  • Buy 10+ $96.95 ea.

Quantity

Customers Also Viewed

Husky Rack & Wire Pallet Rack Post Protector - 18"H

Helps prevent pallet rack uprights from forklift damage. Convenient frame guard is made of durable 9-gauge steel. Measures 5"W x 4"D x 18"H overall. Pred-drilled base plate with 9/16" dia holes allows floor anchoring.

  • COLOR FINISH Yellow
  • MODEL 798799
  • WEIGHT LBS 15.4 (7 kg)
  • ASSEMBLY Assembled
  • BRAND Wireway Husky
  • CONSTRUCTION 9 Guage Steel
  • MANUFACTURERS PART NUMBER I5718
  • ACCESSORY HEIGHT INCHES 18 (45.72 cm)
  • ACCESSORY WIDTH INCHES 5 (12.7 cm)
  • ACCESSORY DEPTH INCHES 4 (10.16 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky Rack & Wire Pallet Rack Post Protector - 18"H

Husky Rack & Wire Pallet Rack Post Protector - 18"H

Item #: WB798799

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant