Interlake Mecalux fork clearance bars are positioned perpendicularly to the pallet rack beams, elevating the load by 2-1/2" above the beam's level.
Fork clearance bars increase the safety and handling ability of the fork lift operator.
Pallet Rack Fork Clearance Bar for 48" Long Interlake Mecalux Pallet Rack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$135.95
1
1
Ships in 65 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 1-1/2 in |
| Height | 2-1/2 in |
| Weight Capacity | 1230 lbs |
| Weight | 8 lbs |
| Beam Height | 2-1/2 in |
Product Details
| Type | Clearance Bar |
| Shelf Capacity | 1230 lbs |
| Color | Orange |
| Country of Origin | UNITED STATES |
| Material | Steel |
| Description | Pallet Rack Fork Clearance Bar |
| Package Quantity | 1 |
| Manufacturers Part Number | IA300F04800R000000 |
| Brand | Interlake Mecalux |
Warranty
| Warranty | 1 yr |