PRDC-42-R Pallet Rack Drum Cradles
* Accepts 30 & 55 gallon drums
* Converts a standard pallet rack into a versatile horizontal drum cradle
* Drum angle is adjustable using height-adjustment bolts
* Unit with rollers allows for manual drum rotation
* For use on standard 42"D pallet rack
* 800 lbs capacity
* Works on both box beams and step beams
* Industrial-grade steel construction with powder-coat finish
PRDC-42-R Pallet Rack Drum Cradle - With Rollers
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$439.95
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 42 in |
| Height | 6 in |
| Weight Capacity | 800 lbs |
Product Details
| Material | Steel |
| Description | Drum Cradle with Rollers |
| Color | Blue |
| Manufacturers Part Number | PRDC-42-R |
| Accessory Type | Cradle |
| Brand | Vestil |