CRESSWELL PALLET RACKS
Bolted Upright Frame
Assembled Frame
Upright frames feature punched face slots and side holes for 3" vertical adjustability. In accordance with CSA A344.02-05 standards. Applicable in non-seismic area only. All capacities are calculated for standard configuration/unbolted connector, safety clip only. Coated with electro-magnetic polyester powder paint for optimal durability. Frames and beams are orange in color with pre-galvanized horizontal and diagonal bracing. 1/2" x 4-1/2" Anchors. Compatible with Redirack style racking.
Global - Pallet Rack Disclaimer:
If seismic conditions apply, verification of capacities must be confirmed with a seismic engineer. Global is not responsible for engineering, installation and/or application of this material. Global is not responsible for permits. It is the full responsibility of the customer to check the contents and quantities. The (lbs) capacity rating (s) provided are for reference only. These ratings apply to static (non- seismic) conditions only.
Cresswell Pallet Rack Bolted Upright Frame 42"D X 120"H, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Usually ships in 3 to 6 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 42 in |
| Height | 120 in |
| Column Size | 3.25" x 2.69" in |
Product Details
| Assembly Required | Assembled |
| Style | Bolted |
| Type | 14 Gauge Steel |
| Material | Steel |
| Color | Orange |
| Brand | Cresswell |