Take 15% off your entire order!

Offer applied at checkout

+

Magliner® PDN484810 Pallet Dolly with Non-Tilt Rollers 48x48 8000 Lb. Cap.

Magliner® PDN484810 Pallet Dolly with Non-Tilt Rollers 48x48 8000 Lb. Cap.

Item #: WB241407N

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,301.00

Quantity

Customers Also Viewed

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Magliner® PDN424806 Pallet Dolly with Non-Tilt Rollers 48 x 42 4000 Lb. Cap.

Magliner® PDN424806 Pallet Dolly with Non-Tilt Rollers 48 x 42 4000 Lb. Cap.

Global Industrial™ 4-Wheel Professional Appliance Hand Truck, 1200 Lb. Capacity

Global Industrial™ 4-Wheel Professional Appliance Hand Truck, 1200 Lb. Capacity

Little Giant® Fixed Height Mobile Pallet Stand PDFS4248-6PH2FL - 48 x 42 Solid Deck

Little Giant® Fixed Height Mobile Pallet Stand PDFS4248-6PH2FL - 48 x 42 Solid Deck

Little Giant® Pallet Dolly PDS4848-6PH2FL - Solid Deck - 48" x 48" with 2 Floor Locks

Little Giant® Pallet Dolly PDS4848-6PH2FL - Solid Deck - 48" x 48" with 2 Floor Locks

Little Giant® Ergonomic Adjustable Height Pallet Stand PDE-4248-6PH2FL - 42" x 48"

Little Giant® Ergonomic Adjustable Height Pallet Stand PDE-4248-6PH2FL - 42" x 48"

Little Giant® Pallet Dolly with T-Handle and Floor Lock PDT-4048-6PHFL - 40 x 48

Little Giant® Pallet Dolly with T-Handle and Floor Lock PDT-4048-6PHFL - 40 x 48

Magliner® PDT363606 Pallet Dolly with Tilt Rollers 36 x 36 3600 Lb. Cap.

Magliner® PDT363606 Pallet Dolly with Tilt Rollers 36 x 36 3600 Lb. Cap.

Magliner® PDN363606 Pallet Dolly with Non-Tilt Rollers 36 x 36 4000 Lb. Cap.

Magliner® PDN363606 Pallet Dolly with Non-Tilt Rollers 36 x 36 4000 Lb. Cap.

Global Industrial™ Tilt Back Cylinder Hand Truck, 800 Lb Capacity

Global Industrial™ Tilt Back Cylinder Hand Truck, 800 Lb Capacity

Global Industrial™ Folding Hand Cart 275 Lb. Capacity

Global Industrial™ Folding Hand Cart 275 Lb. Capacity

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Folding Hand Cart 150 Lb. Capacity

Global Industrial™ Folding Hand Cart 150 Lb. Capacity

Global Industrial™ Plastic Hand Truck Curb Ramp, 1000 Lb. Capacity

Global Industrial™ Plastic Hand Truck Curb Ramp, 1000 Lb. Capacity

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Magliner® PALLET DOLLY

Move pallet loads quickly without the use of a forklift or pallet truck. Heavy duty extruded aluminum channel frame construction with 3-1/2" non-marking phenolic rollers. Low profile 4-1/2" deck height. Non-tilt rollers are for straight line movement.

Weights & Dimensions

  • Width 48 IN (121.92 cm)
  • Length 48 IN (121.92 cm)
  • Roller Diameter 3-1/2 IN (8.89 cm)
  • Weight Capacity 8,000 LBS (3636.36 kg)
  • Deck Height 4-1/2 IN (11.43 cm)
  • Weight 47 LBS (21.36 kg)

Product Details

  • Assembly Required Assembled
  • Type Non-Tilt Rollers
  • Brand Magliner
  • Number of Rollers 10
  • Material Aluminum
  • Manufacturers Part Number PDN484810
  • Color Family Gray
  • Wheel Type Phenolic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Magliner® PDN484810 Pallet Dolly with Non-Tilt Rollers 48x48 8000 Lb. Cap.

Magliner® PDN484810 Pallet Dolly with Non-Tilt Rollers 48x48 8000 Lb. Cap.

Item #: WB241407N

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Magliner® PDN484810 Pallet Dolly with Non-Tilt Rollers 48x48 8000 Lb. Cap.
    Magliner® PDN484810 Pallet Dolly with Non-Tilt Rollers 48x48 8000 Lb. Cap.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant