Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Magliner® PDN424206 Pallet Dolly with Non-Tilt Rollers 42 x 42 4000 Lb. Cap.

Magliner® PDN424206 Pallet Dolly with Non-Tilt Rollers 42 x 42 4000 Lb. Cap.

Item #: WB334500N

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $639.00

Quantity

Customers Also Viewed

Magliner® PALLET DOLLY

Move pallet loads quickly without the use of a forklift or pallet truck. Heavy duty extruded aluminum channel frame construction with 3-1/2" non-marking phenolic rollers. Low profile 4-1/2" deck height. Non-tilt rollers are for straight line movement.

Product Details

  • Assembly Required Assembled
  • Type Non-Tilt Rollers
  • Number of Rollers 6
  • Brand Magliner
  • Material Aluminum
  • Manufacturers Part Number PDN424206
  • Wheel Type Phenolic
  • Color Family Gray

Weights & Dimensions

  • Width 42 in (106.68 cm)
  • Length 42 in (106.68 cm)
  • Roller Diameter 3-1/2 in (8.89 cm)
  • Weight Capacity Range 3001 to 4000 lbs
  • Weight Capacity 4000 lbs (1818.18 kg)
  • Deck Height 4-1/2 in (11.43 cm)
  • Weight 34 lbs (15.45 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Magliner® PDN424206 Pallet Dolly with Non-Tilt Rollers 42 x 42 4000 Lb. Cap.

Magliner® PDN424206 Pallet Dolly with Non-Tilt Rollers 42 x 42 4000 Lb. Cap.

Item #: WB334500N

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Magliner® PDN424206 Pallet Dolly with Non-Tilt Rollers 42 x 42 4000 Lb. Cap.
    Magliner® PDN424206 Pallet Dolly with Non-Tilt Rollers 42 x 42 4000 Lb. Cap.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant