
Price: $478.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Pallet Dolly - 48 x 48
Convenient, easy rolling, maneuverability for any pallet. Four swivel casters with non-marking 6" x 2" phenolic wheels and 3600-lbs capacity. Welded steel construction ships set up and ready for immediate use.
Convenient, easy rolling, maneuverability for any pallet. Four swivel casters with non-marking 6" x 2" phenolic wheels and 3600-lbs capacity. Welded steel construction ships set up and ready for immediate use.
- LENGTH INCHES 48 (121.92 cm)
- WIDTH INCHES 48 (121.92 cm)
- HEIGHT INCHES 9 (22.86 cm)
- CAPACITY LBS 3600 (1636.36 kg)
- COLOR FINISH Gray
- ASSEMBLY All-Welded
- BRAND Little Giant
- CONSTRUCTION Steel
- LIMITED WARRANTY 1 Year
- MANUFACTURERS PART NUMBER PD-4848-6PH
- PACKAGE QUANTITY 1
- TYPE Pallet Dolly
- WEIGHT LBS 77 (35 kg)
- WHEEL DIAMETER INCHES 6 (15.24 cm)
- WHEEL TYPE Phenolic Swivel
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Little Giant® Pallet Dolly PD-4848-6PH-LR - 48 x 48 Open Deck & Load Retainers
Item #: B2336633
Not Yet Rated
Usually ships in 14 to 17 days (ships from US)
$524.00

Little Giant® Pallet Dolly PD-4848-6PH - 48 x 48
$478.95
- Product Information
- Customer Review
- Product Q&A
- Accessories