Little Giant® Pallet Dolly - 42 x 48
Convenient, easy rolling, maneuverability for any pallet. Four swivel casters with non-marking 6" x 2" phenolic wheels and 3600-lbs capacity. Welded steel construction ships set up and ready for immediate use.
Little Giant® Pallet Dolly PD-4248-6PH - 42 x 48
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$745.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 42 in |
| Height | 9 in |
| Weight Capacity | 3600 lbs |
| Weight | 76 lbs |
| Wheel Diameter | 6 in |
| Deck Height | 9 in |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | Open Deck Caster Style Pallet Dolly |
| Color | Gray |
| Caster Type | (4) Swivel |
| Wheel Type | Swivel |
| Handle Type | No Handle |
| Material | Steel |
| Deck Type | Open Deck |
| Package Quantity | 1 |
| Manufacturers Part Number | PD-4248-6PH |
| Wheel/Roller Material | Phenolic |
| Brand | Little Giant |
Warranty
| Warranty | 1Year yr |