Our Double Scissor Pallet, Container & Skid Grabber pulls loaded pallets and skids, plus slide heavy crates, etc. to the edge of dock or truck so they can be picked up with a forklift truck. Easy, one-person pallet mover! Variable jaw width grabs the pallet securely and automatically releases. 3.3" maximum jaw opening, primarily used for center stringer pulling. Each grip pad area is 3"L x 3"L. 5000 Lb. Capacity
Optional 20 Foot or 40 Foot Chain, sold separately, attaches easily to help pull loaded pallets or slide heavy crates to the edge of the dock or truck so they can be picked up with a fork truck.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
Global Industrial
Model # :WB132600
Global Industrial™ Double Scissor Pallet, Container & Skid Grabber - Puller 5000 Lb. Capacity
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 20 lbs |
| Pulling Capacity Weight | 5,000 lbs |
Product Details
| Assembly Required | No |
| Type | Double Scissor Pallet Puller Grabber |
| Material | Steel |
| Color | Orange |
| Manufacturers Part Number | 132600 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |